Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 335-240 For Snapper 7019795Bzyp
Mfr # 335-240
Zoro # G804248018
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 3/8 in
- Overall Width 2-3/4 in
- Length 20-5/8 in
- Outer Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-240
- Zoro # G804248018
- UPC # 23899035564
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 20-5/8 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.164 in |
Center Hole | 3/8 in |
Replaces | Snapper 1-7002, 1-9645, 1-9702, 1-9710, 1-9795, 2-6691, 7017002, 7019795, 7019795BMA, 7019795BZ, 7019795BZYP, 7019795YP, 7026691, 7026691BZYP, 702669BMA, 702669BZ, 702669YP, 7028524 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS 21 in Manual Lawn Mower Tool Only (415-16SG)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- TECUMSEH Air Cleaner (37452)
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- STENS Medium-Lift Blade For John Deere 1023E, 1025R (330-489)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- STENS Mulching Blade 335-214 For Mtd 942-0741A (335-214)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- Stens Lawn Mowers & Accessories