Shop All Lawn Mower Wheels & Hubs
Stens
Heavy-Duty Steel Ball Bearing Wheel, 10 X 2.75 200-022
Mfr # 200-022
Zoro # G204263772
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tread Rib
- Bore Dia. 3/4 in
- Hub Offset 2-1/4 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 200-022
- Zoro # G204263772
- UPC # 23899011506
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 3/4 in |
Details
Material | Steel |
Tread | Rib |
Hub Offset | 2-1/4 in |
Duty Rating | Heavy Duty |
Description
Stens Ball Bearing Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trimmer Blades For Allen 418H, 421H Se 1601, Se00603 Trimmers 390-171 (390-171)
- UNDERHILL Tournament-Ready Pellets 6 Oz. Pellet (UHTRPEL)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1220-A-X)
- STENS Deck Wheel Kit For Hustler Most Zero-Turns 788166; 210-050 (210-050)
- STENS Kenda Tire Replaces 15X6.00-6 Golf Rib 4 Ply, 160-649 (160-649)
- STENS Wheel Assembly For Toro Z500 Z Master With 60" Deck Lawn Mowers (175-517)
- STENS Gravely 034426 Steel Deck Wheel 210-017 (210-017)
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- STENS Deck Wheel Fits Oem Cub Cadet Gf1748 Hf1748 Mtd 634-3159 210-105 (210-105)
- BRIGGS & STRATTON Wheel Assembly, 8x2 (7502732YP)
- Stens Lawn Mower Wheels & Hubs