Shop All Lawn Mower Accessories
Stens
Heavy Duty For Flat Idler Murray Noma Lawn Mowers Garden 280-149
Mfr # 280-149
Zoro # G204248113
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Material Metal
- Width 1 in
- Outside Dia. 4 in
- Flat Diameter 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-149
- Zoro # G204248113
- UPC # 23899025862
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Outside Dia. | 4 in |
Flat Diameter | 3-3/8 in |
Inside Dia. | 1/2 in |
Flat Width | 15/16 in |
Details
Material | Metal |
Duty Rating | Heavy Duty |
Frontside Offset | 15/16 in |
Replaces | Murray 23339, 23339MA, 40501 |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Support, PK2 (093BA14038)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X30)
- VALLEY INDUSTRIES Pressure Washer, Pump Oil (PK-85490000)
- FISKARS 10 in Carabiner Sliding Saw (92586935J)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- STENS Idler Pulley Ferris 5900500 5900781 5900783 Is5100Z Lawn Mower 280-491 (280-491)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- STENS Bump Feed Trimmer Head (385154)
- STENS Air Filter, 1/2 In. (100859)
- STENS Mulching Blade For Exmark Lazer Z, Lazer Xp, Turf Ranger, Turf Tracer (355-205)
- E-Z-GO Oil Filter (607454)
- Stens Lawn Mower Accessories