Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Heavy Duty Flat Idler Scag 36" To 61" Toro 36" To 61" Cut Deck 280-533
Mfr # 280-533
Zoro # G004247729
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-7/16 in
- Material Metal
- Overall Width 1-7/16 in
- Replaces OEM Part Bunton PL8539A, Encore 363168, Scag 48198, 483211, Toro 95-2800, Wright Mfg. 71460094
- Frontside Offset 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-533
- Zoro # G004247729
- UPC # 23899131105
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-7/16 in |
Overall Width | 1-7/16 in |
Flat Diameter | 5 in |
Flat Width | 1-9/32 in |
Outside Dia. | 5-1/4 in |
Inside Dia. | 3/8 in |
Details
Material | Metal |
Replaces OEM Part | Bunton PL8539A, Encore 363168, Scag 48198, 483211, Toro 95-2800, Wright Mfg. 71460094 |
Frontside Offset | 1 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Upper Lh (749-05671-0638)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- A.R. NORTH AMERICA Lockwasher (AR1381550)
- SOUTHERN PATIO Planter Medallion Deck Terra C (DP1510TC)
- STENS Ignition Switch For Exmark Hydro Husqvarna Wh4817Efq Wh5319Efq 430-770 (430-770)
- STENS Carburetor For Echo Hca266 Pas266 Pe266 Ppt266 Shc266 Srm266 616-442 (616-442)
- STENS Decompression Valve 635-360 For Stihl 4223 020 9400 (635-360)
- STENS Oil Alert Sensor 120-434 For Honda 34150-Zh7-023 (120-434)
- STENS Brass Garden Hose Adapter Swivel Fitting 1/2" & 3/4" F-Thread (758-607)
- STENS Spindle Assembly For Grasshopper 623761 285-953 (285-953)
- AIC REPLACEMENT PARTS Fuel Shut Off Solenoid Fits John Deere 2025R 2027R 2032R 2036R (WN-M810324-PEX)
- Stens Riding Lawn Mower & Small Tractor Parts