Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Heavy-Duty Flat Idler For Husqvarna 539 91 90-78 280-408
Mfr # 280-408
Zoro # G404247923
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Width 1-3/16 in
- Overall Height 1-3/16 in
- Replaces OEM Part Bobcat 38010-2A, Exmark 1-303028, 1-303076, 1-308362, 130-8362, 1-323285, 323285, Husqvarna 539919078, Jacobsen 552200, Kees 100486, 363150, 639-19087, 919078, Snapper 7076500, 7076500YP, 7-6500, Toro 130-8362, 1-323285, 51-4810
- Flat Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-408
- Zoro # G404247923
- UPC # 23899089116
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-3/16 in |
Overall Height | 1-3/16 in |
Flat Width | 7/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 3-1/4 in |
Flat Diameter | 2-3/4 in |
Details
Material | Metal |
Replaces OEM Part | Bobcat 38010-2A, Exmark 1-303028, 1-303076, 1-308362, 130-8362, 1-323285, 323285, Husqvarna 539919078, Jacobsen 552200, Kees 100486, 363150, 639-19087, 919078, Snapper 7076500, 7076500YP, 7-6500, Toro 130-8362, 1-323285, 51-4810 |
Frontside Offset | 23/32 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable Control Ers (946-04300)
- CUTTER BUG ZAP RACKET GLOWDRK (CT-100)
- LIPPERT COMPONENTS Lippert 300031 Solera Manual Crank Style Awning Drive Head Assembly - Black (300031)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- STENS Deck Engagement Cable Replaces Mtd 946-04618C, 290-651 (290-651)
- STENS Grease Cap For Scag, Gravely, Exmark, Husqvarna & John Deere 285-226 (285-226)
- STENS Inline Fuel Shutoff Valve Shop Pack 120-212-12 For John Deere Am36141 (120-212-12)
- STENS Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd (375-489)
- STENS New 635-189 Oil Pump For Stihl 066 And Ms 660 Chainsaws 1122 640 3205 (635-189)
- STENS Carburetor For Lct 208Cc Gen 2 Winter Engine 03122 Tractor (520-356)
- ILC Replacement for KOHLER 41-403-10-S REGULATOR - RECTIFIER (WX-THEE-0)
- Stens Lawn Mowers & Accessories