Shop All Chainsaw Sharpeners
Stens
Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5
Mfr # 700-102
Zoro # G304249430
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Material Aluminum Oxide
- Thickness 1/8 in
- Grit 60
- Outside Dia. 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 700-102
- Zoro # G304249430
- UPC # 23899424658
- Country of Origin Italy
- Category Chainsaw Sharpeners
Dimensions
Outside Dia. | 5-3/4 in |
Inside Dia. | 22 mm |
Details
Profile Shape | Round |
Material | Aluminum Oxide |
Thickness | 1/8 in |
Grit | 60 |
Description
Stens Grinding Wheels quickly and efficiently sharpen cutting edges while resisting loss of abrasive material from the wheel itself. The efficiency at which Stens grinding wheels remove metal makes jobs go quicker with less effort. These grinding wheels provide a perfect balance of abrasive materials with binders that work together to provide effective cutting action while helping the wheel keep its shape. The abrasive material used for these wheels is aluminum oxide, one of the most popular choices for grinding and sharpening jobs. Aluminum oxide grains wear so that fresh cutting edges are continually exposed, which helps maintain a consistently renewed grinding surface throughout the life of the wheel. Pink and ruby aluminum oxide abrasive grains provide the added benefit of resisting grooving when resharpen blades. These grinding wheels combine high performance for sharpening blades and cutting edges at a significant value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 1/4" x 50’, 3600PSI, M22 Fittings (HFZPW36450M-E)
- KOHLER Kit Carburetor (24 853 251-S)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03FF)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707401-1212)
- STENS Chainsaw File 700-161 7/32" (700-161)
- STENS Blade Grinding Wheel / 10" X 1" X 1-1/4" 46 Grit Ruby (750-148)
- STENS New 700-133 Chainsaw File For Length 6 In., Packaging Type Oem Package, Type Flat (700-133)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- STENS New Grinding Wheel For Efco Maxx I.D. 22 Mm, O.D. 5-3/4 In., Chainsaw Chain Size 3/8 In., 0.404 (700-106)
- STENS Chain Grinding Wheel Fits Efco - Midi Oem - Oregon 5125-18 (700-186)
- ZORO SELECT Electric Chain Sharpener, Bench Mount (CS-BMM)
- Stens Chainsaws & Accessories