Shop All Safety Glasses
Stens
Gray Polycarbonate Hardcoated
Mfr # 751-606
Zoro # G404241655
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Hardcoated
- Lens Material Polycarbonate
- UV Protection Yes
- Standards ANSI Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 751-606
- Zoro # G404241655
- UPC # 639890512067
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Hardcoated |
Lens Material | Polycarbonate |
UV Protection | Yes |
Standards | ANSI Z87+ |
Features | Anti-scratch lens; TTS terrestrial spectacle |
Description
Stens Safety Glasses are an affordable way to keep your eyes safe. Our glasses are lightweight yet provide great protection for your eyes. We offer a variety of sizes and styles meant for most needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- CALLOWAY MILLS Black, 36 W x 36 L (900163636)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72001)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (RP2120)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S7210S)
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- Stens Eye Protection