Shop All Chainsaw Parts & Accessories
Stens
Genuine Choke Control Part# 635-054 Replaces Oem Part For: Husqvarna
Mfr # 635-054
Zoro # G604249376
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Width 1-1/4 in
- Length 2-3/4 in
- Replaces Husqvarna 501527901, 501527902
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 635-054
- Zoro # G604249376
- UPC # 23899436392
- Country of Origin Taiwan, Province of China
- Category Chainsaw Parts & Accessories
Dimensions
Width | 1-1/4 in |
Length | 2-3/4 in |
Details
Thickness | 3/8 in |
Replaces | Husqvarna 501527901, 501527902 |
Description
Stens Choke Controls are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- RAYPAK Raypak 062237B Pressure Switch Pool Kit (062237B)
- IGLOO 16qt Blue Roller Cooler (34825)
- OREGON Lawn Mower Blade, Gator G5, 21" Ariens, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper & More (596900)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS Cylinder Assembly For Husqvarna K760, 2013 And Newer 581476103, 581476102 (632-760)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- STENS Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472 (632-860)
- OREGON 24" DuraCut Guide Bar (243ATMD009)
- Stens Chainsaws & Accessories