Shop All Pressure Washer Pumps
Stens
General Solid Shaft Pump Ts1511 For Lawn Mowers Trimmers 030-027
Mfr # 030-027
Zoro # G104263643
original price:
$1,037.99
9% off
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid Shaft
- Flow Capacity (GPM) 4
- Shaft Dia. 0.945 in
- Inlet Port (In.) 1/2"-14 BSP-F
- Outlet 3/8"-19 BSP-F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 030-027
- Zoro # G104263643
- UPC # 23899234202
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 0.945 in |
Length (In.) | 12.6 in |
Width (In.) | 9.2 in |
Height (In.) | 6.9 in |
Bore Size | 0.787 in |
Details
Type | Solid Shaft |
Flow Capacity (GPM) | 4 |
Inlet Port (In.) | 1/2"-14 BSP-F |
Outlet | 3/8"-19 BSP-F |
Manifold Material | Forged Brass |
Bearings | Heavy-Duty Tapered Roller Bearings |
Max. Fluid Temp. (F) | 165°F |
Max. Inlet Pressure (PSI) | 125 psi |
Discharge Pressure (PSI) | 3500 |
Features | Crankcase oil capacity 40.6 oz.; Maximum inlet vacuum 9 ft., water (7.9 in Hg); T Series 47; Triplex plunger pump |
Replaces | General Pump TS1511 |
HP | 9.6 |
Description
Stens pressure washer pumps deliver the high-pressure jet stream needed to clean surfaces quickly and with ease. Working in conjunction with the pressure washer’s engine, the pump forces water through the tip on the wand to generate high rates of pressure. These pumps easily convert typical faucet and spigot water flow into the pressurized rate needed for cleaning, paint removal and other similar tasks. These pumps also combine the best features of being lightweight and compact in size. The pump will deliver a consistent jet stream without irregularities like fluctuations or pulsating. Pumps produce professional level PSI (pound-force per square inch) at standard GPM (gallons per minute) ratings. Pumps are made to resist wear, rust and corrosion of internal components. Stens pressure washer pumps are made from premium materials and fine craftsmanship to extend their service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- MTD Drive Cable Waw (946-05397)
- MOTHER EARTH Terrcraft Pot Soil 12Qt (HGC714902)
- SEYMOUR MIDWEST VHoe, 4"x5" Head, 54" Handle (60710)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- STENS Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers (758-987)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- STENS Pressure Washer Pump For 3000 Psi 2.4 Gpm 758-989 (758-989)
- STENS Pressure Washer Pump Oil 758-111 For 30 Weight (758-111)
- A.R. NORTH AMERICA Pump (RKV5G40HD-F24)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- Stens Pressure Washer Pumps