Shop All Other Small Engine Parts
Stens
Gasket Set 480-054 For Kohler Kt17, Kt19, M18, M20 25 755 37-S
Mfr # 480-054
Zoro # G204248878
product price: $49.15
/ea
$49.15
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
- Brand Stens
- MFR # 480-054
- Zoro # G204248878
- UPC # 23899541300
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- SUNBELT BLADE-MOWER, PRED, 21", 5/8", MULCH 21" x2.5" x1.5" (A-B1PD5159)
- PROSOURCE 20 ft x 20 ft Medium Duty Tarp, Blue (T2020BB90)
- ALLEN CO Steel Ammo Can .30 Caliber, Green (5930)
- KOHLER Spark Plug, 12mm, RFI (14 132 11-S)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- STENS Gasket And Diaphragm Kit 615-766 For Zama Gnd-93 (615-766)
- STENS Gas Damper Replaces Oem : Bobcat 4165499 Compressed Length: 7 241-335 (241-335)
- STENS Fuel Cap 125-352 For John Deere Am35120 (125-352)
- STENS Gas Damper 241-076 For Exmark 116-0027 (241-076)
- STENS Fuel Cap Replacement For John Deere Am122880, Am137724; 125-183 (125-183)
- BRIGGS & STRATTON CAP-END (691286)
- Stens Other Small Engine Parts