Shop All Other Small Engine Parts
Stens
Gasket Set 480-018 For Honda Gxv270 06111-Ze8-405
Mfr # 480-018
Zoro # G604248812
product price: $34.95
/ea
$34.95
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
- Brand Stens
- MFR # 480-018
- Zoro # G604248812
- UPC # 23899541270
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- CATCHMASTER 60RB Rat Board (60RBGL)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- OREGON Mower Blade (95-087)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- STENS Float Valve Kit For Tecumseh Oem : 631021B 525-265 (525-265)
- STENS Oem Primer Bulb For Walbro Wt-119C And Wt-265 Carburetors 188-513; 615-768 (615-768)
- STENS Head Gasket Honda Metal Gx200 For 6.5 Hp Engines 12251-Zl0-003 465-802 (465-802)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- STENS Dipstick 125-696 For Honda 15600-735-003 (125-696)
- STENS New Fuel Cap For Exmark Viking, Explorer, Lazer Z, Metro, Turf Ranger (125-033)
- KOHLER Kit Solenoid Valve Repair (24 757 50-S)
- Stens Other Small Engine Parts