Shop All Pressure Washer Pumps
Stens
Gas Flanged Pump For General Pump Tx1510G8Ui 030-015
Mfr # 030-015
Zoro # G104263612
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Gas Flanged
- Flow Capacity (GPM) 4
- Inlet Port (In.) 1/2"-14 BSP-F
- Outlet 3/8"-19 BSP-F
- Max. Fluid Temp. (F) 165°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 030-015
- Zoro # G104263612
- UPC # 23899234257
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Bore Size | 0.591 in |
Details
Type | Horizontal Gas Flanged |
Flow Capacity (GPM) | 4 |
Inlet Port (In.) | 1/2"-14 BSP-F |
Outlet | 3/8"-19 BSP-F |
Max. Fluid Temp. (F) | 165°F |
Max. Inlet Pressure (PSI) | 125 psi |
Seal | Low and High Pressure Seals |
Features | Built-in unloader and downstream injector on left side of manifold; Crankcase oil capacity 14 oz.; Flanged for direct couple to gasoline engines; 1 in hollow shaft; Large, lightweight connecting rods; TX Series 63; Triplex plunger pump; SAE J609B |
Manifold Material | Forged Brass |
Discharge Pressure (PSI) | 3000 |
HP | 12.3 |
Replaces | General Pump TX1510G8UI |
Description
Stens pressure washer pumps deliver the high-pressure jet stream needed to clean surfaces quickly and with ease. Working in conjunction with the pressure washer’s engine, the pump forces water through the tip on the wand to generate high rates of pressure. These pumps easily convert typical faucet and spigot water flow into the pressurized rate needed for cleaning, paint removal and other similar tasks. These pumps also combine the best features of being lightweight and compact in size. The pump will deliver a consistent jet stream without irregularities like fluctuations or pulsating. Pumps produce professional level PSI (pound-force per square inch) at standard GPM (gallons per minute) ratings. Pumps are made to resist wear, rust and corrosion of internal components. Stens pressure washer pumps are made from premium materials and fine craftsmanship to extend their service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Milwaukee Brewers Sweatshirt Blanket (516-74)
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- GOOD LAND BEE SUPPLY Beekeeping Wood Pellets Bee Smoker Fuel, PK 3 (GLSMKPELLET)
- STENS Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers (758-987)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- STENS Pressure Washer Pump For 3000 Psi 2.4 Gpm 758-989 (758-989)
- STENS Pressure Washer Pump Oil 758-111 For 30 Weight (758-111)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- BRIGGS & STRATTON Pressure Washer Pump (207365GS)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- Stens Pressure Washer Pumps