Shop All Other Small Engine Parts
Stens
Fuel Line With Filter 120-392 For Ryobi 791-682039
Mfr # 120-392
Zoro # G004247064
product price: $11.95
/ea
$11.95
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
- Brand Stens
- MFR # 120-392
- Zoro # G004247064
- UPC # 23899123339
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
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
- VALTERRA Valterra F02-2105 Rubber Tank Grommet - 1-1/2" (F02-2105)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- GRILL MARK GRILL BASKET 14X12.25"" (24876A)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- STENS Piston Rings Std 500-032 For Stihl 1121 034 3002 (500-032)
- STENS Air Filter For Kohler Xt650 - 775 Series 14 083 15-S1, 14 083 15-S (102-853)
- STENS Float Bowl Gasket For Briggs & Stratton Most 20H132, 20H136 698781 (485-914)
- STENS Primer Bulb For Populan Oem : 530071835 615-796 (615-796)
- STENS Fuel Cap For Ariens Mini Zoom, Sport Zoom, Ezr And Hvz Lawn Mowers (125-179)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- STENS Exhaust Pipe Gasket For Honda Gx240, Gx270, Gx340, Gx390 18333-Zk6-Y00; 486-507 (486-507)
- Stens Other Small Engine Parts