Shop All Other Small Engine Parts
Stens
Fuel Line Id 1/4", Length 25', Od 7/16", Clear Pvc Lawn Mowers
Mfr # 115-121
Zoro # G204247116
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Oil, chemical and gas resistant; Smooth and flexible
- Outside Diameter 7/16 in
- Material Clear
- Features PVC
- Color All small engine applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 115-121
- Zoro # G204247116
- UPC # 23899004188
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 7/16 in |
Length | 25 ft |
Inside Dia. | 1/4 in |
Details
Application | Oil, chemical and gas resistant; Smooth and flexible |
Material | Clear |
Features | PVC |
Color | All small engine applications |
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- TRICAM TIRE PNEUMTC 300# 10""D (FR1055)
- WATERCO TBF Bag Filter C50 Housing (3761050NA)
- STENS Hour Meter For Briggs & Stratton 19389, 19598, Sendec 806-100 (435-707)
- STENS Fuel Cap For Honda For 4-13 Hp Engines 17620-Zh7-023, 17620-Zh7-013 (125-364)
- STENS 10 Pack Hitch Pins For Mtd, Cub Cadet, Troy, John Deere Lawn (416-819)
- STENS Fuel Line 115-295 1/4" Id X 1/2" Od (115-295)
- STENS Gasket Set Fits Oem Briggs & Stratton 19H132 19H232 798800 480-109 (480-109)
- STENS Oil Drain Valve For Scag 482349 (125-734)
- BRIGGS & STRATTON Fuel Line (50' roll) (695541)
- Stens Other Small Engine Parts