Shop All Other Small Engine Parts
Stens
Fuel Line 115-504 3/32" Id X 5/32" Od
Mfr # 115-504
Zoro # G504247076
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resists swelling and hardening; Translucent blue
- Outside Diameter 5/32 in
- Inside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 115-504
- Zoro # G504247076
- UPC # 23899442720
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 5/32 in |
Inside Dia. | 3/32 in |
Details
Features | Resists swelling and hardening; Translucent blue |
Description
Stens True Blue fuel line is highly rated for handling gasoline, kerosene and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with 100% pure ethanol fuels. Because True Blue resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it is submersible for most fuel applications. True Blue exhibits exceptional flexibility, making the fuel line easy to install, even where space is limited or the application requires several curves. The translucent blue color allows for easy inspection of fuel flow. Stens True Blue fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Fast Track Downhill Raceway (221050-01)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 (440-450)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- RAIN BIRD Faucet Connection, Black, Plastic (FCKIT-1PK)
- STENS Fuel Line With Filter 120-392 For Ryobi 791-682039 (120-392)
- STENS Primer Bulb Shop Pack 615-804 For Zama 0057030 (615-804)
- STENS Cylinder Head Gasket For Briggs & Stratton 120502, 120H02, 120H07 799875 (465-018)
- STENS Hour Meter 435-711 For Sendec 804-200 (435-711)
- STENS Cylinder Head Gasket Kit For Kohler Kt610, Kt620, Kt715, Kt725 32 841 02-S (465-006)
- STENS Fuel Line / 1/4" Id X 3/8" Od X 200' 115-340 (115-340)
- TECUMSEH Filter (30727)
- Stens Other Small Engine Parts