Shop All Other Small Engine Parts
Stens
Fuel Line 115-319 For Stihl .117" Id X .211" Od
Mfr # 115-319
Zoro # G804247066
original price:
$52.05
5% off
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear yellow
- Outside Diameter 0.211 in
- Features Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
- Inside Dia. 0.117 in
- Replaces Stihl 4203 350 7600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 115-319
- Zoro # G804247066
- UPC # 23899269358
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 0.211 in |
Inside Dia. | 0.117 in |
Details
Color | Clear yellow |
Features | Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow |
Replaces | Stihl 4203 350 7600 |
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X50)
- KENYON Heavy Duty Sprinkler and Valve Key, 48" (85485)
- STENS Fuel Cap 125-120 For John Deere Am39206 (125-120)
- STENS Valve Cover Gasket Fits Briggs & Stratton 690971 475-452 475-452 (475-452)
- STENS Fuel Line 115-295 1/4" Id X 1/2" Od (115-295)
- STENS Head Gasket For Briggs & Stratton 445777, 40F777, 40G777, 40H777 693997 (465-512)
- STENS Pinion Gear For Toro Oem : 39-9160 240-680 (240-680)
- STENS Oem Primer Bulb For Walbro Wt-23A, Wyj-33, Wyj-34, Wyj-45, Wyj-92; 615-764 (615-764)
- BRIGGS & STRATTON Fuel Tank Cap (591003)
- Stens Other Small Engine Parts