Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Fuel Filter For Kubota G4200, G5200, G6200, B1550, B20, B1500; 120-670
Mfr # 120-670
Zoro # G804264100
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8 in
- Replaces OEM Part Grasshopper 101000, Hayter 15231-43560, Jacobsen 550489, Kubota 14301-12470, 15231-43560, 15231-43562, 15231-43563, 1T021-43560, 4166483-28, Walker 7021, Woods 70666, W70666
- Outside Dia. 1-1/8 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-670
- Zoro # G804264100
- UPC # 23899108282
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 3-3/8 in |
Outside Dia. | 1-1/8 in |
Inside Dia. | 1/2 in |
Details
Replaces OEM Part | Grasshopper 101000, Hayter 15231-43560, Jacobsen 550489, Kubota 14301-12470, 15231-43560, 15231-43562, 15231-43563, 1T021-43560, 4166483-28, Walker 7021, Woods 70666, W70666 |
Description
Combining the best of value and performance, Stens fuel filters protect your fuel system and engine from dirt, grime and residue. The filter blocks contaminants while allowing fuel to freely pass through. The cleansed fuel allows your engine to operate smoothly and efficiently. Stens offer premium fuel filters that are highly effective in blocking impurities. Fuel filters require periodic replacement as contaminants load the filtering material. The interval for replacing fuel filters will vary depending on the environment in which the outdoor power equipment is used. A dusty environment will require more frequent filter changes. Stens fuel filters play an important role in contributing to easy starts and smooth operation with less vibration. Stens fuel filter help boost productivity by enhancing performance levels while also protecting your investment in outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- CS UNITEC Mixing Drill for Continuous Use (EHR 23/1.4 R)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- STENS New Flat File Length: 6 In. Package Of 10, Flat Chain Size Drags, For Chainsaw Chains (700-583)
- STENS Controller Cable For Genie Gs-2032, Genie Gs-2632, Genie Gs-2646 144065 (777-155)
- STENS Diamond Braid Starter Rope #6 Diamond; 145-716 200' (145-716)
- STENS Engine Maintenance Kit 785-647 For Kawasaki 99969-6353 (785-647)
- STENS Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910 (280-910)
- STENS Transmission Filter 120-738 For Exmark 109-3321 (120-738)
- AIC REPLACEMENT PARTS Rebuild Kit for Some Fits Briggs and Stratton Opposed Twin Cylinder Engine 16hp- (ENO20-0282REBUILD)
- Stens Riding Lawn Mower & Small Tractor Parts