Shop All Lawn Mower Accessories
Stens
Fuel Cap With Gauge, ID 2 In.
Mfr # 125112
Zoro # G3897756
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter ID 2 in
- Application Toro/106945
- For Use With SIMPLICITY 1616H, 1613H, LT16HD hydro tractors, Broadmowers and Land Lord Toro C125, C145, C165 and C175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 125112
- Zoro # G3897756
- UPC # 023899005376
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Diameter | ID 2 in |
Details
Item | Fuel Cap With Gauge |
Application | Toro/106945 |
For Use With | SIMPLICITY 1616H, 1613H, LT16HD hydro tractors, Broadmowers and Land Lord Toro C125, C145, C165 and C175 |
Description
Fuel Cap With Gauge, For Use With SIMPLICITY 1616H, 1613H, LT16HD hydro tractors, Broadmowers and Land Lord Toro C125, C145, C165 and C175, Application Toro/106945, Diameter ID 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BigDiamond, Black, 48"x72"/Set (BigDiamond_Black_3pcCombo)
- KOHLER Arm Rocker (14 186 02-S)
- WISE FOODS Wise Foods 01-152 Prepper Pack Emergency Meal Kit Bucket (01-152)
- LIQUID FENCE Deer&Rabbit Repel Con 1G (HG-70111)
- STENS Heavy-duty Twist Feed Head (385407)
- STENS Inner Air Filter (100780)
- STENS Bump Feed Trimmer Head (385154)
- STENS Fuel Cap, ID 2 In. (125223)
- STENS Oem Pto Heavy Duty V-Idler Pulley For Cub Cadet Mower Decks 280-188 (280-188)
- STENS Wheel Bearing For Ariens Rear Height Adjuster 05408900 Lawn Mowers (230-128)
- MTD Recoil Starter Assembly (951-10299A)
- Stens Lawn Mowers & Accessories