Stens

Fuel Cap, ID 2 In. (Discontinued)


This Product is Discontinued
Shop for all Lawn Mower Accessories

Key Features

  • For Use With Honda 4 thru 13 HP engines
  • Diameter ID 2 in
  • Application Honda/17620-402-010
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter ID 2 in

Details

Item Fuel Cap
For Use With Honda 4 thru 13 HP engines
Application Honda/17620-402-010

Description

Fuel Cap, For Use With Honda 4 thru 13 HP engines, Application Honda/17620-402-010, Diameter ID 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products