Shop All Lawn Mower Accessories
Stens
Fuel Cap, ID 2 In.
Mfr # 125223
Zoro # G3914556
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter ID 2 in
- Application Briggs & Stratton/795027
- For Use With Briggs & Stratton 170700, 190700, 191700, 193700, 194700, 195700, 252700 and 254700; for 7 thru 12.5 hp vertical, 3.5, 5 and 9 hp Industrial Plus and 5.5 hp Intek engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 125223
- Zoro # G3914556
- UPC # 023899131594
- Country of Origin Taiwan, Province of China
- Category Lawn Mower Accessories
Dimensions
Diameter | ID 2 in |
Details
Item | Fuel Cap |
Application | Briggs & Stratton/795027 |
For Use With | Briggs & Stratton 170700, 190700, 191700, 193700, 194700, 195700, 252700 and 254700; for 7 thru 12.5 hp vertical, 3.5, 5 and 9 hp Industrial Plus and 5.5 hp Intek engines |
Description
Fuel Cap, For Use With Briggs & Stratton 170700, 190700, 191700, 193700, 194700, 195700, 252700 and 254700; for 7 thru 12.5 HP vertical, 3.5, 5 and 9 HP Industrial Plus and 5.5 HP Intek engines, Application Briggs & Stratton/795027, Diameter ID 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Weed Kill Ultra Pint Concntrat (309)
- LIPPERT COMPONENTS Lippert 260282 Gas Strut for Pitched Awning Arms - 24", Black (260282)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- MTD MTD, Transmission Drive Belt (954-0461)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- STENS Flat Idler For Ayp 48" Deck, 2003 And Newer 175820, 532175820, 532175820 (280-239)
- STENS Oem Spec Belt, 1/2 W In. (265163)
- STENS Engine Stop Switch (430558)
- STENS Heavy-duty Twist Feed Head (385407)
- STENS Air Filter, 1/2 In. (100859)
- MTD Kit-631-05322 Repl (753-09064)
- Stens Lawn Mower Accessories