Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Fuel Cap, ID 2 In. (Discontinued)
Mfr # 125033
Zoro # G4023713
This Product is Discontinued
Key Features
- Application Scag/481603
- Diameter ID 2 in
- For Use With BOBCAT Most walk behinds BUNTON 630200, 633403 and 634403; most walk behinds SCAG Most walk behinds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 125033
- Zoro # G4023713
- UPC # 023899131396
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Diameter | ID 2 in |
Details
Item | Fuel Cap |
Application | Scag/481603 |
For Use With | BOBCAT Most walk behinds BUNTON 630200, 633403 and 634403; most walk behinds SCAG Most walk behinds |
Description
Fuel Cap, For Use With BOBCAT Most walk behinds BUNTON 630200, 633403 and 634403; most walk behinds SCAG Most walk behinds, Application Scag/481603, Diameter ID 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.