Shop All Other Small Engine Parts
Stens
Fuel Cap For Ariens Mini Zoom, Sport Zoom, Ezr And Hvz Lawn Mowers
Mfr # 125-179
Zoro # G204247260
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For new style tanks; Vented with shutoff
- Inside Dia. 2 in
- Replaces Ariens 01538400, Bobcat 48587, Briggs & Stratton 280479, 397975, 493988, 493988S, 794880B, 795027, Club Car 1015188, 1027516-01, Cub Cadet 751-0603A, 751-0603B, 751-10049, Encore 363257, Grasshopper 100210, Gravely 01538400, Husqvarna 539914363, 751-0603B, John Deere AM104032, AM107344, AM118637, GX22166, Kees 914363, Kohler 15 173 02-S, MTD 751-0603, 751-0603A, 751-0603B, 751-10049, 751-3071, 751-3111, 751-3111P, 951-3111, Murray 23711, 92317, 92317MA, Simplicity 1678045, 1678045SM, 1714020, 1714020SM, Snapper 1-2515, 1714020, 1714020SM, 1-9378, 7012515, 7012515YP, Toro 112-0321, 112-6120, Troy-Bilt 751-0603A, 751-0603B, 751-3111P, 951-3111, White 751-0603, 751-0603B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 125-179
- Zoro # G204247260
- UPC # 23899005444
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Dimensions
Inside Dia. | 2 in |
Details
Features | For new style tanks; Vented with shutoff |
Replaces | Ariens 01538400, Bobcat 48587, Briggs & Stratton 280479, 397975, 493988, 493988S, 794880B, 795027, Club Car 1015188, 1027516-01, Cub Cadet 751-0603A, 751-0603B, 751-10049, Encore 363257, Grasshopper 100210, Gravely 01538400, Husqvarna 539914363, 751-0603B, John Deere AM104032, AM107344, AM118637, GX22166, Kees 914363, Kohler 15 173 02-S, MTD 751-0603, 751-0603A, 751-0603B, 751-10049, 751-3071, 751-3111, 751-3111P, 951-3111, Murray 23711, 92317, 92317MA, Simplicity 1678045, 1678045SM, 1714020, 1714020SM, Snapper 1-2515, 1714020, 1714020SM, 1-9378, 7012515, 7012515YP, Toro 112-0321, 112-6120, Troy-Bilt 751-0603A, 751-0603B, 751-3111P, 951-3111, White 751-0603, 751-0603B |
Description
Stens Fuel Caps serve a significant role in maintaining fuel quality and usage for outdoor power equipment. The cap stops liquid fuel and vapors from spilling or being released into the air, and it blocks dirt, dust and moisture from getting into the fuel line and tank. Preventing fuel and vapors from being released helps maximize efficient use of fuel and protects the environment. Stens fuel caps provide a secure and tight seal to keep foreign substances from entering and causing contamination, keeping your fuel system clean and operating efficiently. A tightly fitting fuel cap will also seal in unwanted fuel odors. Stens fuel caps are durably made to resist wear and tear even when frequently removing and reinstalling for fuel refills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- KRAFT TOOL Heavy-Duty Cast Iron Dirt Tamper, 10"x10 (CC929)
- APEX FC CONNECTOR 3/4"" (802301)
- LIPPERT COMPONENTS Lippert 226018 On/Off Rocker Switch Assembly for Power Tongue Jack (V2) (226018)
- STENS Primer Bulb For Poulan Oem : 530038874 615-788 (615-788)
- STENS Head Gasket For Briggs & Stratton 129H00, 12A800, 12B800, 12C700 692249 (465-510)
- STENS Base Gasket For Husqvarna Fits 362 365 371 372 375 (623-160)
- STENS Dipstick 125-692 For Honda 15600-Ze1-003 (125-692)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- STENS Quick Coupler Socket For 3/8" Female Brass; 758-930 (758-930)
- MTD Washer-Felt 1.5X.7 (1983713)
- Stens Other Small Engine Parts