Shop All Other Small Engine Parts
Stens
Fuel Cap 125-760 For Stihl 0000 350 0527
Mfr # 125-760
Zoro # G504247113
product price: $11.19
/ea
$11.19
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
- Brand Stens
- MFR # 125-760
- Zoro # G504247113
- UPC # 23899277346
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Description
Stens Fuel Caps serve a significant role in maintaining fuel quality and usage for outdoor power equipment. The cap stops liquid fuel and vapors from spilling or being released into the air, and it blocks dirt, dust and moisture from getting into the fuel line and tank. Preventing fuel and vapors from being released helps maximize efficient use of fuel and protects the environment. Stens fuel caps provide a secure and tight seal to keep foreign substances from entering and causing contamination, keeping your fuel system clean and operating efficiently. A tightly fitting fuel cap will also seal in unwanted fuel odors. Stens fuel caps are durably made to resist wear and tear even when frequently removing and reinstalling for fuel refills.
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
- A & I PRODUCTS Belt, Deck 16" x5" x1" (A-532405143)
- ZORO SELECT 38 ft 6 in x 39 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTP0)
- ILC Replacement For CLUB CAR 105036801 (105036801)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253P Reg 2-Stage Auto Vert Packaged (MEGR-253P)
- STENS Cylinder Base Gasket For Stihl Oem : 4223 029 2301 623-400 (623-400)
- STENS Gas Damper 241-095 For Scag 461090 (241-095)
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- STENS Recoil Starter Assembly 150-383 For Makita 394 112 172 (150-383)
- STENS Throttle Control 390-851 For Echo 17801052130 (390-851)
- STENS Fuel Cap For Honda For 4-13 Hp Engines 17620-Zh7-023, 17620-Zh7-013 (125-364)
- BRIGGS & STRATTON Float Bowl (797631)
- Stens Other Small Engine Parts