Shop All Pressure Washer Nozzles
Stens
Front Entry Gun 758-651 For 3/8" F Inlet, 1/4" F Outlet
Mfr # 758-651
Zoro # G704265245
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 320°F
- Outlet 1/4 in
- Inlet 3/8 in
- Flow Rate 7.8 GPM
- Max. Pressure 2200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-651
- Zoro # G704265245
- UPC # 23899174096
- Country of Origin Italy
- Category Pressure Washer Nozzles
Details
Max. Temp. | 320°F |
Outlet | 1/4 in |
Inlet | 3/8 in |
Flow Rate | 7.8 GPM |
Max. Pressure | 2200 psi |
Outlet Thread Type | Female |
Entry | Front |
Inlet Thread Type | Female |
Description
Stens pressure washer guns are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Plastic Pan 5 quart Teal (P5TEAL)
- PERKY-PET Replacement Flowers, 6 x 3 x 0.75 in. (PE131482)
- KOHLER Cover (52 082 04-S)
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- STENS 1/4" Pp Washer Composite Spray Nozzle 0 Angle & Nozzle Sz 3.0 (758-058)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- STENS Rear Entry Gun 758-795 For 3/8"F Inlet 1/4" F Outlet (758-795)
- STENS 1/4" Composite Spray Nozzles 758-060 Fits Oem : Shc15030Q (758-060)
- STENS Rear Entry Gun W/14" Extension 758-799 For 3/8"F Inlet X 22Mm Coupler (758-799)
- CARRAND Soap Dispensing Nozzle (90056)
- Stens Pressure Washer Nozzles