Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Floor Jack For Pro-Lift F2332, Length 18", 5 1/4" - 13" Lawn Mowers
Mfr # 051-114
Zoro # G504263823
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Replaces OEM Part Pro-Lift F2332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 051-114
- Zoro # G504263823
- UPC # 23899485406
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 18 in |
Details
Replaces OEM Part | Pro-Lift F2332 |
Description
Stens Floor Jack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- AEGIS Rat Bait Stations - Case (6 Stations) Clear Lid (83813)
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- AMERICAN WIRE TIE Wire Ties, 7" 16 Ga B/A , 5000PK (16BA7-DOMNY)
- STENS Blade Adapter 405-435 For Ayp 581547901 (405-435)
- STENS New 500-229 Piston Rings Std For Honda Gx160 Older Style 13010-Zl0-003, 13010-Zf1-023, 13010-Ze2-921 (500-229)
- STENS Maintenance Kit For Stihl Fc90, Fc95, Fc100, Fc110; Fs90, Fs100, Fs110 And Fs130 (605-124)
- STENS Warner Pto Clutch For Mtd, Cub Cadet 917-3044, 717-3044, Warner 5209-41 (255-427)
- STENS Starter Handle Ariens Oem 590574 For Snowblowers 140-103 (140-103)
- STENS Ignition Switch For Exmark Lazer Xp Z Jacobsen Lf3810 St5111 430-954 (430-954)
- DAIDO CONNECTING LINK #41 PK4 (TCL41-4PK)
- Stens Lawn Mowers & Accessories