Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler Pulley For John Deere 102 105 115 125 135 145 280-085
Mfr # 280-085
Zoro # G504247991
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Height 1-3/16 in
- Overall Width 1-3/16 in
- Replaces OEM Part John Deere GY20067, GY22172
- Inside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 280-085
- Zoro # G504247991
- UPC # 23899265282
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-3/16 in |
Overall Width | 1-3/16 in |
Inside Dia. | 11/16 in |
Flat Diameter | 2-3/4 in |
Outside Dia. | 3-5/8 in |
Flat Width | 1 in |
Details
Material | Metal |
Replaces OEM Part | John Deere GY20067, GY22172 |
Frontside Offset | 7/16 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- SMITH PERFORMANCE SPRAYERS Poly Flat Fan Tip, 0.25 GPM, 70deg. (182932)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP012)
- STENS Sta-Bil Ethanol Treatment 770-543 For 32 Oz. Bottle (770-543)
- STENS Engine Maintenance Kit For Honda Gx140-200; 3.5-6 Hp 785-648 (785-648)
- STENS Transmission Exmark Gravely Scag Tecumseh Walk Behind Mowers 241-008 (241-008)
- STENS Recoil Starter Assembly 150-411 For Briggs & Stratton 693900 (150-411)
- STENS Muffler For Tecumseh 33697A 105-213 (105-213)
- STENS Piston Ring Expander 751-909 (751-909)
- MTD Bolt-Hex Hd Blade (710-1336A)
- Stens Riding Lawn Mower & Small Tractor Parts