Shop All Idler Pulleys
Stens
Flat Idler, Mtd 756-3105, 0.375 Id, 5.875 Width 280-902
Mfr # 280-902
Zoro # G704247838
$46.19
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
- Brand Stens
- MFR # 280-902
- Zoro # G704247838
- UPC # 23899317479
- Country of Origin United States
- Category Idler Pulleys
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
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
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056B34D2027)
- FESTO Clamping Plate EV-25-DP (EV-25-DP)
- STENS Heavy-Duty Flat Idler, Bobcat 2306005, 0.375 Id, 4.625 Width 280-325 (280-325)
- STENS New Flat Idler For Height 1-3/16 In., I.D. 5/8 In., O.D. 4-3/4 In., Material Metal, Heavy-Duty True (280-735)
- STENS New 280-214 Flat Idler For Simplicity 2108386Sm, 2108386, 108386Sm, 108386 (280-214)
- STENS New 280-750 V-Idler For Toro 92-7103, 104974 For Explanation Of Letters (280-750)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- STENS New 280-287 V-Idler For Caseih C25370, C10463, For Explanation Of Letters (280-287)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P1B)
- Stens Pulleys & Sheaves