Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler For John Deere Sabre, Gx Series, Lt And Ltx Series Am104666, Am121970
Mfr # 280-858
Zoro # G604247693
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/8 in
- Material Plastic
- Overall Width 1-1/8 in
- Replaces OEM Part John Deere AM104666, AM121970
- Inside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-858
- Zoro # G604247693
- UPC # 23899317370
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-1/8 in |
Overall Width | 1-1/8 in |
Inside Dia. | 5/16 in |
Flat Diameter | 2-3/4 in |
Flat Width | 7/8 in |
Outside Dia. | 3-1/8 in |
Details
Material | Plastic |
Replaces OEM Part | John Deere AM104666, AM121970 |
Frontside Offset | 3/8 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- ALLIED PRECISION Heater Stck Tank1500Sink (15N)
- AMERIMAX HOME PRODUCTS 0.25 in. H X 2 in. W X 13.5 in. L White Aluminum K Downspout Strap (2702950)
- MAGMA PROD Fits With Magma 12 x 18 Rectangular Grills Zippered Closure Black Polyester Fabric (A10-1292)
- STENS Carburetor For Kohler Xt650 And Xt675 (520-706)
- STENS New 120-746 Fuel Filter Shop Pack For Briggs & Stratton 4105, 298090S, 298090, 5018K, 5018H, 5018B (120-746)
- STENS Carburetor For Echo Pb-755S, Pb-755Sh And Pb-755St 616-202 A0211121253 (616-202)
- STENS Ignition Switch For John Deere 110 112 140 141 Vacuum Sweeper 430-070 (430-070)
- STENS Solid State Module 600-227 For Stihl 0000 400 1300 (600-227)
- STENS Piston Rings Std 500-736 For Kohler 48 108 01-S (500-736)
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 22" x5" x2" (A-430J16)
- Stens Lawn Mowers & Accessories