Shop All Idler Pulleys
Stens
Flat Idler For Id 5/8", Od 4 3/8", V 31/32", Height 31/32"; 280-560
Mfr # 280-560
Zoro # G604247655
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4-3/8 in
- Bore Dia. (In.) 5/8 in
- Face Width (In.) 31/32 in
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-560
- Zoro # G604247655
- UPC # 23899026586
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4-3/8 in |
Bore Dia. (In.) | 5/8 in |
Face Width (In.) | 31/32 in |
Details
Construction | Metal |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-36 (8MGT-896-36)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- CONTINENTAL CONTITECH B57 Wrapped V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (B57)
- STENS New 280-214 Flat Idler For Simplicity 2108386Sm, 2108386, 108386Sm, 108386 (280-214)
- STENS Flat Idler 280-016 1751736 280-016 (280-016)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- STENS Heavy-Duty Flat Idler, Bobcat 2306005, 0.375 Id, 4.625 Width 280-325 (280-325)
- STENS New Flat Idler For Toro 92-7101, 7434, 6719, 2-4463, 112426, 112425 (280-578)
- STENS New Flat Idler For Height 7/8 In., I.D. 1/2 In., Material Metal, Heavy-Duty True (280-461)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- Stens Idler Pulleys