Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler For Hustler Fastrak And Mini Fastrak, Exmark Quest; 280-880
Mfr # 280-880
Zoro # G304247696
original price:
$11.75
12% off
$10.25
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
- Brand Stens
- MFR # 280-880
- Zoro # G304247696
- UPC # 23899327652
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
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
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-10X20)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-40X40)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- MTD Screw-Pan Head (25 086 660-S)
- STENS Wheel Bearing Kit 230-614 For Bobcat 9X3.50-4 Deck Wheels (230-614)
- STENS Fuel Service Kit 120-335 For Honda 91424-Z5F-802 (120-335)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- STENS Bearing 230-404 For Mtd 941-0563 (230-404)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- STENS Control Cable 290-407 For Husqvarna 7022 Rls, 8522 Rls 532431650 (290-407)
- STENS Bowl Drain Assembly 525-220 For Tecumseh 27136A (525-220)
- Stens Lawn Mowers & Accessories