Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler For Husqvarna Most Lth 1342 Lth 1342B Lth 1342C 532173437
Mfr # 280-022
Zoro # G404247909
original price:
$15.39
10% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-3/4 in
- Material Metal
- Overall Width 1-3/8 in
- Replaces OEM Part AYP 173437, 532173437, Husqvarna 173437, 532173437
- Flat Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-022
- Zoro # G404247909
- UPC # 23899513819
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-3/4 in |
Overall Width | 1-3/8 in |
Flat Diameter | 3 in |
Inside Dia. | 3/8 in |
Outside Dia. | 3-7/8 in |
Flat Width | 7/8 in |
Details
Material | Metal |
Replaces OEM Part | AYP 173437, 532173437, Husqvarna 173437, 532173437 |
Frontside Offset | 1/2 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER ZONE Assorted 42 in. D Compact Umbrella (12CT)
- JACKS IMPORTS Soft Rubber Half Cheek Snaffle Bit (R670)
- OREGON Wheel Assembly FLAT FREE WALKER (72-756)
- RAPALA X-Rap® Magnum® 30 Yellowfin Tuna (XRMAG30YFT)
- STENS Axle Bearing 230-283 For Ariens 05417700 (230-283)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-006 28400-Z0D-V02Za (150-006)
- STENS Spindle Assembly For Grasshopper 623761 285-953 (285-953)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- STENS Electric Pto Clutch For Warner 5219-1 , 255-142 (255-142)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- STENS Drive Clutch Assembly 285-139 For Club Car 101833904 (285-139)
- Stens Riding Lawn Mower & Small Tractor Parts