Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler For Ayp, Fmc, Mtd, Oem : 1715340 280-040
Mfr # 280-040
Zoro # G404247794
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-1/8 in
- Overall Height 1-1/8 in
- Material Metal
- Replaces OEM Part AYP 4933H, 76980, FMC 171-5340, MTD 756-0117, 756-117, Simplicity 1668477, 1668477SM, Troy-Bilt 1715340, GW-1715340
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-040
- Zoro # G404247794
- UPC # 23899025640
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-1/8 in |
Overall Height | 1-1/8 in |
Inside Dia. | 3/8 in |
Flat Width | 1 in |
Outside Dia. | 2-1/2 in |
Flat Diameter | 2-1/4 in |
Details
Material | Metal |
Replaces OEM Part | AYP 4933H, 76980, FMC 171-5340, MTD 756-0117, 756-117, Simplicity 1668477, 1668477SM, Troy-Bilt 1715340, GW-1715340 |
Frontside Offset | 5/8 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- CORE TARPS 30 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x70)
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- BRIGGS & STRATTON Cover, Spring Rubber (7019109YP)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- STENS Tire For Carlisle 5753N1, John Deere M152020, Toro 104-7064 Lawn Mowers (165-412)
- STENS Metal Safety Diesel Can 765-200 Eagle 5 Gallon With Funnel (765-200)
- STENS Clear Windshield 851-000 For Club Car (851-000)
- STENS Plastic Axle Bushing 225-235 For Mtd 941-0490 (225-235)
- STENS Throttle Control Cable Fits Exmark 116-0969 Lazer Z 290-344 (290-344)
- MTD Charger (725-05031)
- Stens Lawn Mowers & Accessories