Shop All Lawn Mower Accessories
Stens
Flat Idler For Ayp 48" Deck, 2003 And Newer 175820, 532175820, 532175820
Mfr # 280-239
Zoro # G604247747
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 1 in
- Height 1 in
- Outside Dia. 4-1/2 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-239
- Zoro # G604247747
- UPC # 23899300433
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Width | 1 in |
Height | 1 in |
Outside Dia. | 4-1/2 in |
Inside Dia. | 3/8 in |
Flat Diameter | 3-5/8 in |
Flat Width | 7/8 in |
Details
Material | Metal |
Frontside Offset | 1/2 in |
Replaces | AYP 175820, 532175820, 596481401, Husqvarna 532175820, 596481401, Kees 107620 |
Duty Rating | Heavy Duty |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Overhaul Kit (695157)
- MTD Fitting-Grease (937-3000)
- PFERD CHAIN SHARP CSX 1364 for Sharpening 38 Saw Chain PFE 17303 (CS-X1364)
- LITTLE GIANT Feed Scoop Plstc Blu 5Pt (90BLUE)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 101602 796499 440-456 (440-456)
- STENS Fuel Cap With Gauge, ID 2 In. (125352)
- STENS Bump Feed Trimmer Head (385154)
- STENS Wheel Bearing For Ariens Rear Height Adjuster 05408900 Lawn Mowers (230-128)
- STENS Mulching Blade For Exmark Lazer Z, Lazer Xp, Turf Ranger, Turf Tracer (355-205)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- MTD Kit-Chute Adapter (753-0720)
- Stens Lawn Mower Accessories