Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler 280-710 For John Deere X300 X300R X304 X305R Am146880
Mfr # 280-710
Zoro # G004247972
original price:
$15.45
10% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/4 in
- Overall Width 1-1/8 in
- Material Metal
- Replaces OEM Part John Deere AM146880
- Flat Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-710
- Zoro # G004247972
- UPC # 23899547265
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3/4 in |
Overall Width | 1-1/8 in |
Flat Width | 3/4 in |
Inside Dia. | 1/4 in |
Flat Diameter | 2-3/4 in |
Outside Dia. | 3-5/8 in |
Details
Material | Metal |
Replaces OEM Part | John Deere AM146880 |
Frontside Offset | 1/2 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (790166)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- SUNBELT SAW-SILKY-REPLACEMENT BLADE-HAYAUCHI 20.85" x5.6" x0.25" (A-B1AB1770203)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- STENS Muffler With Shield For Honda Gx340 And Gx390 18320-Ze2-W62,579775,18320-Ze2-W61,105705 (105-705)
- STENS Rake Teeth 373-373 For Bluebird 539005187 (373-373)
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- STENS Starter Pawl For Stihl Weed Whackers Cutquik Saws 630-235 (630-235)
- AFTERMARKET Ammeter Gauge (30-0-30) (GAH30-0078)
- Stens Riding Lawn Mower & Small Tractor Parts