Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler 280-406 For Simplicity 1606554Sm
Mfr # 280-406
Zoro # G804247967
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-1/4 in
- Overall Height 1-1/4 in
- Material Metal
- Replaces OEM Part Simplicity 1606554SM, 1607284
- Frontside Offset 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 280-406
- Zoro # G804247967
- UPC # 23899131617
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-1/4 in |
Overall Height | 1-1/4 in |
Flat Diameter | 4-1/8 in |
Outside Dia. | 4-3/8 in |
Inside Dia. | 3/8 in |
Flat Width | 1-1/16 in |
Details
Material | Metal |
Replaces OEM Part | Simplicity 1606554SM, 1607284 |
Frontside Offset | 5/16 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- PLANO Edge Professional 3700 Standard Stowaway (PLASE370)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF108-D6)
- ORTHO BugClear Granules Insect Killer for Lawns 20 lb (0425601)
- STENS Fuel Service Kit 120-335 For Honda 91424-Z5F-802 (120-335)
- STENS Fuel Can 6 In. Spout Extension For Universal Products (765-112)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- STENS Starter Solenoid 435-700 For Husqvarna 539101714 (435-700)
- STENS Warner Electric Pto Clutch 5215-142 Cub Cadet Mtd Troy-Bilt Warner White And More 255-475 (255-475)
- STENS Starter Rope Diameter 3/16", Length 100', Size 6 Lawn Mowers (146-927)
- AFTERMARKET Traction Cable Fits Toro 22" Recycler Front Drive Self Propelled Mowers (105-1845)
- Stens Lawn Mowers & Accessories