Shop All Motorsport Engine and Intake
Stens
Fitting 10.500 Gallons Per Minute, 3/8" Inlet, 7250 Max PSI
Mfr # 758-816
Zoro # G604972625
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-816
- Zoro # G604972625
- UPC # 714205022599
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Description: Fitting
Gallons Per Minute: 10.500
Inlet: 3/8"
Inlet Thread Type: FNPT
Max PSI: 7250
Max Temperature: 300°F
Outlet: 1/2"
Outlet Thread Type: MNPT, *Verify the part fits before purchasing
Gallons Per Minute: 10.500
Inlet: 3/8"
Inlet Thread Type: FNPT
Max PSI: 7250
Max Temperature: 300°F
Outlet: 1/2"
Outlet Thread Type: MNPT, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Safety, Brake, St-4, 250 Psi, 1/2-14 Npt, 2 Hole (800154)
- SYNERGY (kit) JEEP TJ/LJ, XJ, ZJ HEAVY DUTY STEERING KIT (ITEM KIT) (8121-00)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- EMPI AXLES/BOOTS Moly Grease 4 Oz. Pack, 86-3000-0 (86-3000-0)
- STENS Recoil Starter Assembly For Stihl TS700 (150-406)
- STENS Air Filter For Echo SRM-400U and SRM-410U trimmers A226000361 (102-471)
- STENS Flo N' Go Duramax Gas Caddy 14 Gallon High Capacity Container (765-900)
- STENS Code Reader Displays hours, rpm, trouble codes will clear trouble codes (750-902)
- STENS Air Filter For Stihl BR800, BR800C, BR800X 4283 141 0300 1 3/4" Height (605-901)
- FLEETGUARD Pac, Fs, FS1009 (FS1009)
- TRIDENT HOSE Trident Ply Softwall Exhaust Hose; 6" x 4Ft (200600048)
- Stens Motorsport Engine and Intake