Shop All Trimmer Accessories
Stens
Fire Trimmer Line - Length 8, Diameter 0.155, Shape Round; 380-685
Mfr # 380-685
Zoro # G204248519
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.155 in
- Length 8 in
- Color Red
- Material Co-Polymer
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380-685
- Zoro # G204248519
- UPC # 23899333011
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.155 in |
Length | 8 in |
Details
Color | Red |
Material | Co-Polymer |
Shape | Round |
Description
Silver Streak Fire Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Fire Trimmer Line comes in an intense red color that stands out in the lawn, making it easy to spot pieces that break away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD Cottonseed Meal 6-1-1 (32165)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- QUEST Fence, 2" x 2" Mesh, 4 ft. H, Orange (DLW 48100 X)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- STENS Silver Streak Edge Trimmer Line Replaces .130 5 Lb. Spool, 380-844 (380-844)
- STENS Zero Gravity Trimmer Strap For 385-600 (385-600)
- STENS Trimmer Head Spool For Shindaiwa, Echo Srm265T Bump Feed 385-252 (385-252)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- STENS Silver Streak Trimmer Line, 675 Ft. (380833)
- STENS Starter Switch (430512)
- GENERAC Generac 6 in. DR Equipment Gas Edger & Trimmer (7024428)
- Stens Trimmer Accessories