Shop All Other Small Engine Parts
Stens
Fan Wheel For Stihl Most Bg56, Sh56 And Sh86 Blowers 4241 704 3405; 150-362
Mfr # 150-362
Zoro # G304247047
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6-1/2 in
- Overall Height (In.) 1-1/4 in
- Inside Dia. 5/16 in
- Replaces Stihl 4241 704 3405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 150-362
- Zoro # G304247047
- UPC # 23899553594
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 6-1/2 in |
Overall Height (In.) | 1-1/4 in |
Inside Dia. | 5/16 in |
Details
Replaces | Stihl 4241 704 3405 |
Description
Stens Fan Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toro 115-4695 Plastic Wheel 205-121 (205-121)
- CORONA TOOLS Orange Shear (AG 5050)
- MTD Control-Throttle (831-0796A)
- GARDEN ZONE FENCE VNYL GRN 48""X50' (024850)
- STENS Gas Damper Replaces Oem : Bobcat 4165499 Compressed Length: 7 241-335 (241-335)
- STENS Float Valve Kit For Tecumseh Oem : 631021B 525-265 (525-265)
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- STENS Exhaust Pipe Gasket For Honda Gx240, Gx270, Gx340, Gx390 18333-Zk6-Y00; 486-507 (486-507)
- STENS Twist-Fast Coupler Gallons Per Minute 10.500, Inlet 1/4" Lawn Mowers (758-946)
- STENS Flywheel Keys For Tecumseh Most Electronic Ignition Engines 611004; 445-237 (445-237)
- TECUMSEH Bracket Assy-Rpl 35040B (36568)
- Stens Other Small Engine Parts