Shop All Automotive Belts
Stens
Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920
Mfr # 266-105
Zoro # G304240420
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan
- Length 37-1/2 in
- Width 3/8 in
- Type Cogged
- Replaces Kubota 16241-97010, 16241-97012, 16241-97013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 266-105
- Zoro # G304240420
- UPC # 23899493753
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 37-1/2 in |
Width | 3/8 in |
Details
Application | Fan |
Type | Cogged |
Replaces | Kubota 16241-97010, 16241-97012, 16241-97013 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- CUSTOM ACCESSORIES BLK US Seat Belt Pad (31570)
- STENS Mtd V-Belt For Cub Cadet 190-336-100 Sgt, 13A-208M100 266-171 954-3041 (266-171)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- STENS Belt For Caseih C15552, C19171, Craftsman 32668, 32668Ma Lawn Mowers (248-033)
- STENS Oem Replacement Belt For Dixie Chopper Oem : 2006A62R 265-378 (265-378)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- STENS Oem Replacement Belt For Kubota Z121Skh, Z122Ebr, Z125Skh, Zg123S, Zg124E, Zg127E K3011-13560 (266-244)
- DAYCO 90 WHITOUTPRO (4L350)
- Stens Automotive Belts