Shop All Automotive Belts
Stens
Fan Belt For Gravely Pro-Turn 266 Pro-Turn 460 Pro-Turn 466
Mfr # 265-658
Zoro # G404239379
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Deck
- Length 135-1/2 in
- Type Double V
- Replaces Ariens 07200510, Gravely 07200510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-658
- Zoro # G404239379
- UPC # 23899498130
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 135-1/2 in |
Details
Application | Deck |
Type | Double V |
Replaces | Ariens 07200510, Gravely 07200510 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Gladhand Seal, Rubber, Single Lip, PK100 (81-0100-100)
- MILTON Semi Trailer Air Brake Tester (1210)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red/Blue LED Strobe Light (8892205)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- STENS Oem Replacement Belt 265-589 For E-Z-Go 618630 (265-589)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- STENS Oem Replacement Belt 265-044 For Toro 110-9429 (265-044)
- STENS Belt For Ariens 07209000, 07213400, Bluebird 333, 539000333 Lawn Mowers (258-033)
- STENS Oem Replacement Belt 265-364 For Country Clipper D-3733-W (265-364)
- STENS Belt For Allis Chalmers 1657806, 2026081, Ariens 07208900 Lawn Mowers (248-036)
- STENS Oem Replacement Belt 265-805 For Troy-Bilt 954-04090 (265-805)
- Stens Automotive Belts