Shop All Automotive Belts
Stens
Fan Belt For Ariens Zoom 42", Zoom 50", Ikon-X 42" 7200523
Mfr # 265-647
Zoro # G904239572
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Deck
- Length 130 in
- Type Covered
- Replaces Ariens 07200523, Gravely 07200523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-647
- Zoro # G904239572
- UPC # 23899498154
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 130 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 07200523, Gravely 07200523 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- LPS 14.1 oz High Temperature Bearing Grease Cartridge Brown (70214)
- ATP Synthetic Power Steering Fluid Quart, At-224 (AT-224)
- AGS Thread-Magic Anti-Seize, .43oz Stick (TM-1)
- STENS Belt For Ariens 07212400, 07215500, Craftsman 4454J Lawn Mowers (248-065)
- STENS Belt For Allis Chalmers 71336137, Ariens 07205700, Dayco L566 Lawn Mowers (258-066)
- STENS Oem Replacement Belt 265-353 For Husqvarna 522795901 (265-353)
- STENS Oem Replacement Belt 265-571 For Husqvarna 539111949 (265-571)
- STENS Oem Spec Transmission Belt For Cub Cadet 265-535 (265-535)
- STENS Oem Replacement Belt 266-164 For Bad Boy 041-6400-00 (266-164)
- BANDO Auto Serpentine Belt, 6Pk1340 (6PK1340)
- Stens Automotive Belts