Shop All Lawn Mower Blades & Attachments
Stens
Exmark 116-5171-S Silver Streak Toothed Hi-Lift Blade 302-827
Mfr # 362-827
Zoro # G404248357
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 15/16 in
- Overall Width 3 in
- Length 24-1/2 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-827
- Zoro # G404248357
- UPC # 23899354535
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 24-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 15/16 in |
Features | Heavy Duty |
Replaces | Exmark 103-6384, 103-6384-S, 103-6394, 103-6394-S, 103-6399, 103-6399-S, 103-6404, 103-6404-S, 116-5171, 116-5171-S |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gear, Steering (1751110YP)
- MTD Gear-Deck Adjustme (917-04074)
- ZORO SELECT Barrier Fence, 4ft. H, 50 ft. L, Orange (33L955)
- ORBIT ADJ SPRAY RISER 16-30"" (37330)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS Hi-Lift Blade Fits Ferris 1521227 315-876 (315-876)
- STENS Hi-Lift Blade 350-687 For Hustler 798496 (350-687)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- SUNBELT BLD - PRED 2 - HUSKY 505544501,544067701 14" x2.5" x1.7" (A-B1PD5150)
- Stens Lawn Mower Blades & Attachments