Shop All Other Small Engine Parts
Stens
Engine Tune-Up/Maintenance Kit
Mfr # 785656
Zoro # G5643197
original price:
$38.99
9% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda GX340 (11 HP) and GX390 (13 HP) engines; GX240 (8 HP) and GX270 (9 HP) engines when equipped with cyclone air filter
- Includes (2) 770-640 Cycle Engine Oil; 100-012 Air Filter Combo; 130-823 Spark Plug
- Accessory Type Engine Maintenance Kit
- Compatible Brand Honda
- Product Type Engine Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 785656
- Zoro # G5643197
- UPC # 023899226184
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Engine Maintenance Kit |
For Use With | Honda GX340 (11 HP) and GX390 (13 HP) engines; GX240 (8 HP) and GX270 (9 HP) engines when equipped with cyclone air filter |
Includes | (2) 770-640 Cycle Engine Oil; 100-012 Air Filter Combo; 130-823 Spark Plug |
Accessory Type | Engine Maintenance Kit |
Compatible Brand | Honda |
Product Type | Engine Maintenance Kit |
Compatible Product Type | GX240 (8 hp) and GX270 (9 hp) Cyclone Engines, GX340 (11 hp) and GX390 (13 hp) Engines |
Compatible Manufacturer Number | GX240, GX270, GX340, GX390 |
Description
Engine Maintenance Kit, Product Type Engine Maintenance Kit, Compatible Brand Honda, Compatible Manufacturer Number GX240, GX270, GX340, GX390, Compatible Grainger Part Number Not Applicable, Compatible Product Type GX240 (8 hp) and GX270 (9 hp) Cyclone Engines, GX340 (11 hp) and GX390 (13 hp) Engines, Includes (2) 770-640 Cycle Engine Oil; 100-012 Air Filter Combo; 130-823 Spark Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Grader Blade 60" (ATV-05ATVGB)
- TECUMSEH Ring Set (310239)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- PLANO Z-Series Lure Wrap (PLABZ100)
- STENS Cylinder Assembly For Stihl 1140 020 1205 , 632-558 (632-558)
- STENS Oem Primer Bulb For Walbro Wt-119C And Wt-265 Carburetors 188-513; 615-768 (615-768)
- STENS Oem Primer Bulb 615-325-10 For Fits Zama Applications Z0057030A (615-325-10)
- STENS Cylinder Base Gasket For Stihl Oem : 4223 029 2301 623-400 (623-400)
- STENS Twist-Fast Coupler Gallons Per Minute 10.500, Inlet 1/4" Lawn Mowers (758-946)
- STENS Recoil Starter Assembly For Stihl S410, Ts420, Ts480I 4238, 190 0404; 150-439 (150-439)
- KOHLER Breaker (47 150 03-S)
- Stens Other Small Engine Parts