Shop All Other Small Engine Parts
Stens
Engine Tune-Up/Maintenance Kit
Mfr # 785525
Zoro # G5642515
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Briggs & Stratton Vanguard V-twin 12.5 thru 21 HP engines
- Includes (2) 130-191 Spark Plug; 100-131 Air Filter; 100-743 Pre-Filter; 120-114 Hose Clamp; 120-485 Oil Filter; 120-562 Fuel Filter; 770-624 4-Cycle Engine Oil; 770-632 4-Cycle Engine Oil
- Compatible Manufacturer Number Briggs & Stratton Vanguard V-twin 12.5 thru 21 HP engines
- Product Type Engine Maintenance Kit
- Compatible Product Type V-Twin 12.5 Thru 21 hp Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 785525
- Zoro # G5642515
- UPC # 023899320943
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Engine Maintenance Kit |
For Use With | Briggs & Stratton Vanguard V-twin 12.5 thru 21 HP engines |
Includes | (2) 130-191 Spark Plug; 100-131 Air Filter; 100-743 Pre-Filter; 120-114 Hose Clamp; 120-485 Oil Filter; 120-562 Fuel Filter; 770-624 4-Cycle Engine Oil; 770-632 4-Cycle Engine Oil |
Compatible Manufacturer Number | Briggs & Stratton Vanguard V-twin 12.5 thru 21 HP engines |
Product Type | Engine Maintenance Kit |
Compatible Product Type | V-Twin 12.5 Thru 21 hp Engines |
Compatible Brand | Briggs and Stratton |
Description
Engine Maintenance Kit, Product Type Engine Maintenance Kit, Compatible Brand Briggs and Stratton, Compatible Manufacturer Number Briggs & Stratton Vanguard V-twin 12.5 thru 21 HP engines, Compatible Product Type V-Twin 12.5 Thru 21 hp Engines, Includes (2) 130-191 Spark Plug; 100-131 Air Filter; 100-743 Pre-Filter; 120-114 Hose Clamp; 120-485 Oil Filter; 120-562 Fuel Filter; 770-624 4-Cycle Engine Oil; 770-632 4-Cycle Engine Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CHAPIN Wand, 36In. Curved Extension (6-7713)
- CLEVELAND IRON WORKS Bay Front Pellet Stove 2500 sq. ft, Large (PSBF66W-CIW)
- BLACKSTONE Tabletop Griddle Stand (5013)
- STENS New 480-701 Gasket Set For Stihl Ts400 Cutquik Saws 4223 007 1050 (480-701)
- STENS Oil Drain Valve For Scag 482349 (125-734)
- STENS Rubber Pipe For Subaru Oem : X85-10617-00 058-177 (058-177)
- STENS Cylinder Assembly For Stihl 1125 020 1215 632-549 (632-549)
- STENS Genuine Twist-Fast Coupler For Female 22Mm X Male 1/4; 758-950 (758-950)
- STENS Head Gasket For Briggs & Stratton 129H00, 12A800, 12B800, 12C700 692249 (465-510)
- BRIGGS & STRATTON Housing-Blower (699598)
- Stens Other Small Engine Parts