Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch Replaces Oem : Dixie Chopper 5218-253 255-777
Mfr # 255-777
Zoro # G404264258
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pigtail
- Overall Height 3 in
- Replaces OEM Part Dixie Chopper 500012, Exmark 109-9275, Warner 5218-107, 5218-140, 5218-253
- Rotation Counter Clockwise
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-777
- Zoro # G404264258
- UPC # 23899426324
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3 in |
Inside Dia. | 1-1/8 in |
Belt Width | 5/8 in |
Pulley Diameter | 7-1/4 in |
Details
Includes | Pigtail |
Replaces OEM Part | Dixie Chopper 500012, Exmark 109-9275, Warner 5218-107, 5218-140, 5218-253 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Air Filter (A226002030)
- CHABY International 60 In. Golf Umbrella (MS-30T)
- TECUMSEH Drive Gear (Qsearch) (37052A)
- ECHO Replacement Bar, 18 in.L, 62 Links (18A0CD3762C)
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- STENS Bearing 230-160 For Toro 109842 (230-160)
- STENS Throttle Control Cable Conduit Length 47 1/2" (290-155)
- STENS Flat Idler 280-406 For Simplicity 1606554Sm (280-406)
- STENS Stihl 024 026 Ms240 1121 160 2051 Chainsaw Clutch Assembly 646-425 (646-425)
- STENS Carbon Rotor & Rotor Blades For Desa, Remington (040-006)
- AFTERMARKET 14M7455 One 1 10mm Lock Nut Fits John Deere Models (FRN30-0187)
- Stens Riding Lawn Mower & Small Tractor Parts