Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch Fits Xtreme X0406 John Deere Am119536 255-139
Mfr # 255-139
Zoro # G904264178
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-1/4 in
- Replaces OEM Part John Deere AM103035, AM108601, AM115093, AM119536, Scotts AM119536, Warner 5215-172, 5215-44
- Rotation Counter Clockwise
- Belt Width 1/2 in or 5/8 in
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-139
- Zoro # G904264178
- UPC # 23899480067
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 4-1/4 in |
Belt Width | 1/2 in or 5/8 in |
Inside Dia. | 1-1/8 in |
Pulley Diameter | 5-5/16 in |
Details
Replaces OEM Part | John Deere AM103035, AM108601, AM115093, AM119536, Scotts AM119536, Warner 5215-172, 5215-44 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- NYLGLO Georgia Flag, 5x8 Ft, Nylon (141164)
- BIRCHWOOD CASEY USA Targets, Ace Of Diamonds Centerfi (BC-47340)
- BONIDE PRODUCTS Revenge Invisible Roach Bait 3 gm (46406)
- STENS Starter Rope For #5 Solid Braid , 146-947 200' (146-947)
- STENS New 290-639 Control Cable For Mtd Most Push Mowers 946-0557, 746-0557 (290-639)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- STENS Solid State Module 440-444 For Briggs & Stratton 590781 (440-444)
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- STENS Safety Glasses - Gray Frame, Gray Lens, Lightweight, Xenon Style (751-638)
- A & I PRODUCTS Classical V-Belt (1/2" X 34.5") 15" x3.5" x0.5" (A-A32.5)
- Stens Riding Lawn Mower & Small Tractor Parts