Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch Fits Warner 5217-36 John Deere Am121972 255-141
Mfr # 255-141
Zoro # G404264142
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/2 in
- Replaces OEM Part Honda 80186-VK1-003, John Deere AM121972, Solo 183990600, Stiga 1136-0048-01, Warner 5217-20, 5217-36, 5217-38, 5217-8
- Rotation Counter Clockwise
- Pulley Diameter 5-1/4 in
- Belt Width 1/2 in or 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-141
- Zoro # G404264142
- UPC # 23899480081
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-1/2 in |
Pulley Diameter | 5-1/4 in |
Belt Width | 1/2 in or 5/8 in |
Inside Dia. | 1 in |
Details
Replaces OEM Part | Honda 80186-VK1-003, John Deere AM121972, Solo 183990600, Stiga 1136-0048-01, Warner 5217-20, 5217-36, 5217-38, 5217-8 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TENT POLE Replacment 4PK (1490)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 16Oz By Bare Ground (TP-16)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- OREGON Starter Handle (31-904)
- STENS Control Cable For Mtd Oem : 946-0946 290-863 (290-863)
- STENS New 290-637 Choke Cable For Cub Cadet Lt1042, Lt1045, Lt1046 And Lt1050 946-1085A, 746-1085A (290-637)
- STENS Parts Cleaning Brush - Pvc Bristles Not Affected By Gas Or Solvent (750-500)
- STENS Seal Boot For Snapper Oem : 75115 240-630 (240-630)
- STENS Speed Sensor Fits For Club Car 1027049-01 851-212 (851-212)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- A & I PRODUCTS Hitch Pin 2" X 8-1/2 12" x5" x3" (A-GHP11)
- Stens Lawn Mowers & Accessories