Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-861 For Warner 5219-159
Mfr # 255-861
Zoro # G204264342
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-15/16 in
- Replaces OEM Part Cub Cadet 717-05188, 917-05188, Warner 5219-159
- Pulley Diameter 6 in
- Rotation Counter Clockwise
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-861
- Zoro # G204264342
- UPC # 23899471003
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-15/16 in |
Pulley Diameter | 6 in |
Inside Dia. | 1 in |
Belt Width | 1/2 in or 5/8 in |
Details
Replaces OEM Part | Cub Cadet 717-05188, 917-05188, Warner 5219-159 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- MTD Cradle-Log Tray (781-04179-0637)
- BRIGGS & STRATTON Skid, Height Adjust (1740718AYP)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- STENS New 290-639 Control Cable For Mtd Most Push Mowers 946-0557, 746-0557 (290-639)
- STENS New 280-263 V-Idler For John Deere Am32672, Am103019, 24H1682, Murray 45651, 10702 (280-263)
- STENS Flat Idler Pulley For John Deere 102 105 115 125 135 145 280-085 (280-085)
- STENS Carburetor For Lct 414Cc Winter Engines 43201 Tractor (520-351)
- STENS Bowl Drain Assembly 525-220 For Tecumseh 27136A (525-220)
- STENS Electric Pto Clutch 255-789 For Warner 5218-218 (255-789)
- BRIGGS & STRATTON Stud, 3/8-24 x 4.5 (703837)
- Stens Riding Lawn Mower & Small Tractor Parts