Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-785 For Warner 5228-14
Mfr # 255-785
Zoro # G804264216
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-5/8 in
- Replaces OEM Part Hustler 601278, 601278K, Warner 5228-14, 5228-53, 5228-57, 5228-71
- Belt Width 5/8 in
- Pulley Diameter 7-1/4 in
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-785
- Zoro # G804264216
- UPC # 23899426379
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-5/8 in |
Belt Width | 5/8 in |
Pulley Diameter | 7-1/4 in |
Inside Dia. | 1-1/8 in |
Details
Replaces OEM Part | Hustler 601278, 601278K, Warner 5228-14, 5228-53, 5228-57, 5228-71 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Bug Zapper 1/2Acre 20W (75012)
- SCOTTS Fertilizer Lawn 5000Sq Ft 15Lb (53105)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- CHAMPION IRRIGATION Sprinkl Insert Bras 3Qtr (S3Q-C)
- STENS Flat Idler For Husqvarna Most Lth 1342 Lth 1342B Lth 1342C 532173437 (280-022)
- STENS Starter Handle Ariens Oem 590574 For Snowblowers 140-103 (140-103)
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- STENS Oem Spec Fuel Pump For Kohler K241-K341 Gravely Lawn Mowers 055-409 (055-409)
- STENS Inline Fuel Shutoff Valve For Briggs & Stratton John Deere Mower 120-212 (120-212)
- STENS Spindle Shaft 285-211 For Exmark 1-413330 (285-211)
- BRIGGS & STRATTON Washer, Flat - 0.77 x 1.13 x 0.06 (7010935SM)
- Stens Riding Lawn Mower & Small Tractor Parts