Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-771 For Warner 5218-226
Mfr # 255-771
Zoro # G404264159
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/8 in
- Replaces OEM Part Grasshopper 388771, Warner 5218-170, 5218-226
- Belt Width 1/2 in
- Inside Dia. 1-1/8 in
- Pulley Diameter 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-771
- Zoro # G404264159
- UPC # 23899426065
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-1/8 in |
Belt Width | 1/2 in |
Inside Dia. | 1-1/8 in |
Pulley Diameter | 4-7/8 in |
Details
Replaces OEM Part | Grasshopper 388771, Warner 5218-170, 5218-226 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Oil Level (63 139 12-S)
- KENYON EZ Out T Handle, 1/2" and 3/4", Aluminum (41255)
- BRIGGS & STRATTON Ring, Retainer - #62 (2153124SM)
- LOGO BRANDS Kansas City Chiefs 24 Can Cooler (616-63)
- STENS Spindle Housing Assembly For Exmark 103-8280 , 285-215 (285-215)
- STENS Carburetor Stihl Fc56 Fc70 Fs40 Fs50 Fs56 And Fs70 616-446 C1M-S267 (616-446)
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- STENS New 635-189 Oil Pump For Stihl 066 And Ms 660 Chainsaws 1122 640 3205 (635-189)
- STENS Starter Handle 140-377 For Honda 28461-Zh8-013 (140-377)
- STENS Hydro Gear Hydro Pump For Exmark Turf Tracer Mower 103-4611 025-027 (025-027)
- AFTERMARKET 1/2" x 88" MOWER DECK BLADE DRIVE BELT AYP EHP CRAFTSMAN 131290 (LAB40-0443)
- Stens Riding Lawn Mower & Small Tractor Parts